Evesham Pir 1 Light Outdoor Wall Lantern Frosted Polycarbonate, Matt Black Textured IP44, E27

Order Code: ZT3310573S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Evesham PIR 1 Light Outdoor Wall Lantern Frosted Polycarbonate, Matt Black Textured IP44, E27 | Description: The wall light is a practical yet traditional looking wall light. Suitable for outdoor use the classic lantern design combined with LED technology make it both stylish and energy efficient | Features: Finish: Black, White, Material: Metal, IP Rating: IP20, Height (cm) : 30, Width (cm) : 22, Diameter (cm) : 22, No. of Lights: 1, Lamp Type: E27, Weight (kg) : 0.81, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Evesham Pir 1 Light Outdoor Wall Lantern Frosted Polycarbonate, Matt Black Textured IP44, E27
  • Number of Lights
    1
  • Weight
    0.81kg
  • Ingress Protection Rating
    IP20
  • Product Type
    Outdoor Wall Lantern
  • Bulb Included
    No
  • Height
    30cm
  • Width
    22cm
  • Ingress Protection Rating (IP Rating)
    IP44
  • Lamp Type
    E27
  • Material
    Metal
  • Class
    2 (Double Insulated)
  • Model Series
    Evesham PIR
  • Colour
    Matt Black
    Black, White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome