Feu Outdoor Recessed Downlight Chrome, IP65

Order Code: ZT3316650S

£69.99 Inc VAT (20%)


Description

Feu Outdoor Recessed Downlight Chrome, IP65 | Features: Finish: Chrome, Transparent | Material: Aluminium, Glass | IP Rating: IP65 | Height: 4.5cm | Width: 8.5cm | Lamp Type: GU10 | Bulb Included: No | Weight: 0.17kg | Wattage (max) : 8W

Specifications for Feu Outdoor Recessed Downlight Chrome, IP65
  • Bulb Included
    No
  • Lamp Type
    GU10
  • Width
    8.5cm
  • Material
    Aluminium, Glass
  • Weight
    0.17kg
  • Ingress Protection Rating (IP Rating)
    IP65
  • Colour
    Chrome
    Chrome, Transparent
  • Height
    4.5cm
  • Maximum Wattage
    8W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome