Hoxton Outdoor Recessed Ground Light Warm White IP67 6W Matt Black Paint & Brushed Stainless Steel

Order Code: ZT3312855S

£69.99 Inc VAT (20%)


Description

Hoxton Outdoor Recessed Ground Light Warm White IP67 6W Matt Black Paint & Brushed Stainless Steel | Description: This is a recessed ground light made from stainless steel with a glass diffuser and benefits from having integrated LED. This strong and sturdy fitting can be driven over and is IK08 and IP67 rated, meaning it can withstand the elements. It also boasts an adjustable light head, allowing for it to be tilted to ensure precise light projection. Comes pre-wired with a 0.5m flex cable. | Features: Finish: Matt Black Paint & Brushed Stainless Steel, Material: Stainless Steel (304) & Glass, Height (cm) : 12.8, Diameter (cm) : 10.8, Projection (cm) : 0.45, Lamp Type: Integrated LED, Wattage: 6W, Bulb Included: Yes, Non-dimmable, Kelvin (K) : 3000, Lumens (L) : 500

See full description
Specifications for Hoxton Outdoor Recessed Ground Light Warm White IP67 6W Matt Black Paint & Brushed Stainless Steel
  • Lamp Type
    Integrated LED
  • Lumens
    500
  • Bulb Included
    Yes
  • Product Type
    Recessed Ground Light
  • Colour Temperature
    3000K
  • Diameter
    10.8cm
  • Ingress Protection Rating
    IP67
  • Dimmable
    No
  • Projection
    0.45cm
  • Height
    12.8cm
  • Wattage
    6W
  • IK Rating
    IK08

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome