Lund 1 Light Outdoor Fisherman Dome Wall Lantern Light Black IP55, E27

Order Code: ZT3327671S

£229.99 Inc VAT (20%)


Description

Lund 1 Light Outdoor Fisherman Dome Wall Lantern Light Black IP55, E27 | Description: The simplistic design of this wall lantern belies its typically Scandinavian style. It has functionality with a classic look. Made from steel and hot dip galvanised for increased durability, with a further polyester powder coated black finish. | Features: Finish: Black, IP Rating: IP55, Height (cm) : 23, Width (cm) : 32, Projection (cm) : 42, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 75

See full description
Specifications for Lund 1 Light Outdoor Fisherman Dome Wall Lantern Light Black IP55, E27
  • Maximum Wattage
    75W
  • Width
    32cm
  • Lamp Type
    E27
  • Colour
    Black
  • Material
    Steel
  • Projection
    42cm
  • Ingress Protection Rating
    IP55
  • Height
    23cm
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome