Must Led Outdoor Small Wall Light Dark Grey IP65

Order Code: ZT3324263S

£109.99 Inc VAT (20%)


Description

Must LED Outdoor Small Wall Light Dark Grey IP65 | Description: This range offers fittings in a choice of sizes to allow you to choose the best one for your setting. The fittings shine light in a downwards direction, illuminating the area beneath them effectively. The range is sea-side suitable, making the fittings ideal for mounting on properties near the coast. The LED light keeps the energy consumption down to a minimum without compromising on the light output. Class two. | Features: Finish: Dark Grey, Material: Polycarbonate, ABS, IP Rating: IP65, Height (cm) : 6, Width (cm) : 9.6, Projection (cm) : 3, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 80, Wattage (max) : 1.5, Weight (kg) : 0.1

See full description
Specifications for Must Led Outdoor Small Wall Light Dark Grey IP65
  • Lumens
    80
  • Maximum Wattage
    1.5
  • Colour
    Dark Grey
  • Lamp Type
    Integrated LED
  • Width
    9.6cm
  • Ingress Protection Rating
    IP65
  • Height
    6cm
  • Projection
    3cm
  • Weight
    0.1kg
  • Colour Temperature
    3000
  • Model Series
    Must LED
  • Product Type
    Outdoor Wall Light
  • Material
    Polycarbonate, ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome