Natural Outdoor Led Recessed Wall Light White IP65

Order Code: ZT3323219S

£169.99 Inc VAT (20%)


Description

Nat Outdoor Led Recessed Wall Light White IP65 | Description: A recessed wall light which will provide an effective strip of light to stairways and pathways. The fitting shines LED light through the opening in the front, shining in a downwards direction, which spreads outwards as it descends. The fitting is complete with a recessed box. The IP65 rating makes this fitting particularly suited for an outdoor environment. Driver included. | Features: Finish: White, IP Rating: IP65, Height (cm) : 7.5, Length (cm) : 22.5, Width (cm) : 7.3, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 330, Wattage (max) : 8, Weight (kg) : 0.8, Bulb Included: Yes

See full description
Specifications for Natural Outdoor Led Recessed Wall Light White IP65
  • Ingress Protection Rating
    IP65
  • Bulb Included
    Yes
  • Colour
    White
  • Height
    7.5cm
  • Maximum Wattage
    8
  • Lumens
    330
  • Weight
    0.8kg
  • Length
    22.5cm
  • Number of Lights
    1
  • Colour Temperature
    3000
  • Lamp Type
    LED
  • Width
    7.3cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome