Nexus Double Switched 13A Power Socket with Door Chime - White (822BELL-01)

Order Code: ZT3378175S

£19.99 Inc VAT (20%)


Description

BRITISH GENERAL SKU: LUC001 Barcode: 5050765200097 MPN: 822BELL-01

Features
Power socket with built-in wireless door chime
Replace any standard socket - keeps sockets free
100m (open air) wireless range
Adjustable volume up to 80dB
6 melodies and mute LED visual option
The British General Nexus Double Switched 13A Power Socket with Door Chime is an innovative power socket with built-in wireless door chime that can replace any standard socket. A neat solution with no loss of valuable power sockets.


Integrated door chime keeps sockets free. 100m (open air) wireless range - suitable for large homes. Adjustable volume up to 80dB - volume button for easy adjustment and mute LED visual option. 6 melodies - a choice of 4 x 'Ding Dong' and 2 x 'Westminster'. Random generated one in a million pairing code for no interference. Battery powered IP44 rated push button supplied with CR2032 battery. White moulded round edge, sleek and slim with softly rounded edges.

See full description
Specifications for Nexus Double Switched 13A Power Socket with Door Chime - White (822BELL-01)
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome