Pillar Tilt Outdoor Recessed Ground Light Brushed Stainless Steel & Clear Glass IP67

Order Code: ZT3312860S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Pillar Tilt Outdoor Recessed Ground Light Brushed Stainless Steel & Clear Glass IP67 | Features: Finish: Brushed Stainless Steel & Clear Glass | Material: Stainless Steel (304) , Glass | IP Rating: IP67 | Height: 15.6cm | Projection: 0.5cm | Diameter: 3.9cm | Lamp Type: GU10 | Dimmable: Yes | Wattage (max) : 50W

Specifications for Pillar Tilt Outdoor Recessed Ground Light Brushed Stainless Steel & Clear Glass IP67
  • Colour
    Brushed Stainless Steel
  • Height
    15.6cm
  • Lamp Type
    GU10
  • Dimmable
    Yes
  • Maximum Wattage
    50W
  • Diameter
    3.9cm
  • Ingress Protection Rating
    IP67
  • Projection
    0.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome