Shannon 1 Light Outdoor Coastal Ceiling Chain Lantern Black Polycarbonate IP44, E27

Order Code: ZT3337877S

£139.99 Inc VAT (20%)


Description

Shannon 1 Light Outdoor Coastal Ceiling Chain Lantern Black Polycarbonate IP44, E27 | Description: A simple and classic designed chain lantern manufactured from black polymer. Designed to be corrosion proof and impact resistant. Ideal for tough coastal climatic conditions. Also available in this range, up wall lantern, down wall lantern, pedestal, pillar, and twin lamp post. | Features: Finish: Black Polycarbonate, IP Rating: IP44, Height (cm) : 39, Width (cm) : 25, Min Drop (cm) : 53, Max Drop (cm) : 73, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2.9, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Shannon 1 Light Outdoor Coastal Ceiling Chain Lantern Black Polycarbonate IP44, E27
  • Class
    2 (Double Insulated)
  • Model Series
    Shannon
  • Maximum Wattage
    100
  • Width
    25cm
  • Lamp Type
    E27
  • Height
    39cm
  • Ingress Protection Rating
    IP44
  • Colour
    Black
    Black Polycarbonate
  • Bulb Included
    No
  • Number of Lights
    1
  • Weight
    2.9kg
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome