Slim Nexus Double Switched 13A Power Socket + Smart Home Control - White (822/HC-01)

Order Code: ZT3378211S

£19.99 Inc VAT (20%)


Description

BRITISH GENERAL SKU: LUC002 Barcode: 5050765177542 MPN: 822/HC-01

Features
Innovative Home Automation system
Control your connected devices from anywhere
BG Home App available to download from App Store or Google Play
Set timer schedules, countdown function or random security options
Individual socket control
The British General Slim Nexus Double Switched 13A Power Socket + Smart Home Control is an innovative Home Automation system from BG. Control your connected devices from anywhere. Your life connected, Your life smarter.


Control and schedule power in the home or outside via touch, voice commands or APP. No expensive gateway hub unit, no expensive cloud costs, or subscriptions. BG Home App available to download from App Store or Google Play. Set timer schedules, countdown function or random security options. Compatible with Google Assistant, Amazon Alexa, Siri Shortcuts and IFTTT for smart home integration. Quick and easy set-up, with in-App support. The power socket has individual socket control and is retrofittable into 25mm boxes.

See full description
Specifications for Slim Nexus Double Switched 13A Power Socket + Smart Home Control - White (822/HC-01)
  • Colour
    White
  • Current Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome