Smart WiFi Weatherproof 13A Twin Wall Sockets with 2 USB Ports (IP55)

Order Code: ZT4069264S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

Individually turn on/off each of the Waterproof double socket from your App, remotely. Compatible with Amazon Alexa Echo and Google Assistant, No Hub Required.
Weatherproof IP55 rated 2 Gang 13 amp Double Pole Switch socket with 2.1A USB for safe electricity supply in arduous conditions.
Robust, high impact UV stable socket housing.
You can remote control the Double Switched Wall Socket individually or group control all ports by one click, you don't have to worry about forgetting turn off the power of appliances when you leave home.
Alexa Voice, Google home, Google Nest, Voice Control without the need for a separate hub or paid subscription service
Group multiple products under one scene setting, set timers, etc. Required a secured 2.4GHz Wi-Fi connection.

See full description
Specifications for Smart WiFi Weatherproof 13A Twin Wall Sockets with 2 USB Ports (IP55)
  • Ingress Protection Rating
    IP55
  • Product Type
    Twin Wall Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome