Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Socket Unswitched 1 Gang 5A White
By Luceco
Order Code:
ZT5106724S
£13.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.39
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/socket-unswitched-1-gang-5a-white/p/ZT5106724S
Add to quotation
View all Outdoor Switches & Sockets
Description
Luceco SOCKET UNSWITCHED 1 GANG 5A WHITE Switches And Sockets 929
Specifications
Specifications for Socket Unswitched 1 Gang 5A White
Colour
White
Width
86mm
Height
86mm
Voltage Rating
250V
Mounting Method
Flush mounted