Traditional Outdoor Wall Lantern Satin Black Paint, Clear Polycarbonate IP44, E27

Order Code: ZT3310537S

£59.99 Inc VAT (20%)


Description

Traditional Outdoor Wall Lantern Satin Black Paint, Clear Polycarbonate IP44, E27 | Description: A traditional exterior wall lantern in a satin black finish, designed to be practical and aesthetically pleasing. IP44 rated making it suitable for outdoor use | Features: Finish: Clear Polycarbonate, Satin Black Paint, Material: Die cast aluminium alloy, Polycarbonate, IP Rating: IP44, Height (cm) : 40, Width (cm) : 21.5, Projection (cm) : 12.8, Lamp Type: E27, Bulb: GLS, Wattage (max) : 60

See full description
Specifications for Traditional Outdoor Wall Lantern Satin Black Paint, Clear Polycarbonate IP44, E27
  • Projection
    12.8cm
  • Height
    40cm
  • Width
    21.5cm
  • Ingress Protection Rating (IP Rating)
    IP44
  • Product Type
    Outdoor Wall Lantern
  • Lamp Type
    E27
  • Maximum Wattage
    60
  • Colour
    Satin Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome