Traditional Pir Outdoor Wall Lantern Satin Black Paint, Clear Polycarbonate IP44, E27

Order Code: ZT3310423S

£89.99 Inc VAT (20%)


Description

Traditional PIR Outdoor Wall Lantern Satin Black Paint, Clear Polycarbonate IP44, E27 | Description: A traditional exterior wall lantern in a satin black finish with PIR sensor technology, meaning it can be activated by movement. Designed to be practical and aesthetically pleasing, it also aids security and is perfect for lighting doorways and paths. IP44 rated making it suitable for outdoor use | Features: Finish: Clear Polycarbonate, Satin Black Paint, Material: Die cast aluminium alloy, Polycarbonate, IP Rating: IP44, Height (cm) : 40, Width (cm) : 21.5, Projection (cm) : 12.8, Lamp Type: E27, Bulb: GLS, Wattage (max) : 60

See full description
Specifications for Traditional Pir Outdoor Wall Lantern Satin Black Paint, Clear Polycarbonate IP44, E27
  • Ingress Protection Rating
    IP44
  • Colour
    Satin Black
  • Width
    21.5cm
  • Projection
    12.8cm
  • Product Type
    Outdoor Wall Lantern
  • Maximum Wattage
    60
  • Height
    40cm
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome