Turin Outdoor 1 Light Half Wall Lantern, Black, IP54, E27

Order Code: ZT3335989S

£319.99 Inc VAT (20%)


Description

Turin Outdoor 1 Light Half Wall Lantern, Black, IP54, E27 | Features: Finish: Black | Material: Clear Polycarbonate | Material: Die-cast Aluminium | IP Rating: IP54 | Height (cm) : 39 | Width (cm) : 26 | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 12W LED/46W Halogen | Bulb Included: No | Weight (kg) : 2.65

Specifications for Turin Outdoor 1 Light Half Wall Lantern, Black, IP54, E27
  • Material
    Die-cast Aluminium
    Clear Polycarbonate
  • Maximum Wattage
    12W LED/46W Halogen
  • Bulb Included
    No
  • Width
    26cm
  • Number of Lights
    1
  • Colour
    Black
  • Product Type
    Outdoor Wall Lantern
  • Lamp Type
    E27
  • Height
    39cm
  • Weight
    2.65kg
  • Ingress Protection Rating (IP Rating)
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome