Vansbro Outdoor 1 Light Dome Wall Lantern Black, IP55, E27

Order Code: ZT3334178S

£199.99 Inc VAT (20%)


Description

Vansbro Outdoor 1 Light Dome Wall Lantern Black , IP55, E27 | Features: Finish: Black | Material: Clear Polycarbonate | Material: Die-cast Aluminium | IP Rating: IP55 | Height (cm) : 33.5 | Width (cm) : 27 | Projection (cm) : 38 | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 15W LED/57W Halogen | Bulb Included: No | Weight (kg) : 1.91

See full description
Specifications for Vansbro Outdoor 1 Light Dome Wall Lantern Black, IP55, E27
  • Product Type
    Wall Lantern
  • Material
    Clear Polycarbonate
    Die-cast Aluminium
  • Number of Lights
    1
  • Weight
    1.91kg
  • Maximum Wattage
    15W LED/57W Halogen
  • Width
    27cm
  • Ingress Protection Rating (IP Rating)
    IP55
  • Colour
    Black
  • Height
    33.5cm
  • Projection
    38cm
  • Bulb Included
    No
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome