Way Led Outdoor Bollard Grey, Warm-White 3000K, IP65-IP67

Order Code: ZT3338250S

£69.99 Inc VAT (20%)


Description

Way LED Outdoor Bollard Grey, Warm-White 3000K, IP65-IP67 | Features: Finish: Grey, Transparent | Material: Aluminium, Polycarbonate | IP Rating: IP65-IP67 | Height: 1.3cm | Width: 7cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Kelvin: Led Warm-White 3000K | Lumens: 27lm | Weight: 0.08kg | Wattage (max) : 0.3W

See full description
Specifications for Way Led Outdoor Bollard Grey, Warm-White 3000K, IP65-IP67
  • Product Type
    LED Outdoor Bollard
  • Height
    1.3cm
  • Lumens
    27lm
  • Width
    7cm
  • Maximum Wattage
    0.3W
  • Material
    Aluminium, Polycarbonate
  • Ingress Protection Rating (IP Rating)
    IP65-IP67
  • Lamp Type
    Integrated LED
  • No. of Lamps
    1
  • Bulb Included
    Yes
  • Colour
    Grey, Transparent
    Grey
  • Colour Temperature
    LED Warm-White 3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome