York 1 Light Outdoor Pedestal Lantern Black IP43, E27

Order Code: ZT3312463S

£92.99 Inc VAT (20%)


Description

York 1 Light Outdoor Pedestal Lantern Black IP43, E27 | Description: A standard outdoor pedestal lantern originating from typically old English coach lanterns of long ago. Manufactured completely from die-cast aluminium with a black finish. A textured glass diffuser and traditional sloping top makes this a classic outdoor light, built to withstand the weather and give light to your driveways and pathways. | Features: Finish: Black, Material: Cast Aluminium, Diffuser Material: Textured Glass, IP Rating: IP43, Height (cm) : 31.5, Width (cm) : 18.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 1.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for York 1 Light Outdoor Pedestal Lantern Black IP43, E27
  • Width
    18.5cm
  • Height
    31.5cm
  • Colour
    Black
  • Ingress Protection Rating
    IP43
  • Lamp Type
    E27
  • Class
    1 (Earthed)
  • Bulb Included
    No
  • Maximum Wattage
    100
  • Weight
    1.7kg
  • Model Series
    York
  • Product Type
    Outdoor Pedestal Lantern
  • Number of Lights
    1
  • Material
    Cast Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome