1 Light Outdoor Frosted Flush Wall Light Galvanised IP54, E27

Order Code: ZT3311140S

£309.99 Inc VAT (20%)


Description

1 Light Outdoor Frosted Flush Wall Light Galvanised IP54, E27 | Description: The stylish, yet typically Scandinavian light is a blend of modern with a touch of classic to result in this attractive and versatile flush fitting. Featuring heavy die cast aluminium back plate. Finished in galvanised with an opaque glass lens. | Features: Finish: Galvanised, IP Rating: IP54, Height (cm) : 31, Width (cm) : 21, Projection (cm) : 12, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60

See full description
Specifications for 1 Light Outdoor Frosted Flush Wall Light Galvanised IP54, E27
  • Height
    31cm
  • Lamp Type
    E27
  • IP Rating
    IP54
  • Maximum Wattage
    60W
  • Width
    21cm
  • Projection
    12cm
  • Product Type
    Outdoor Flush Wall Light
  • Finish
    Galvanised
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome