2 Light Outdoor Up & Down Wall Light Grey IP44, GU10 - 2002-2GY-LED

Order Code: ZT3310973S

£89.99 Inc VAT (20%)


Description

2 Light Outdoor Up & Down Wall Light Grey IP44, GU10 | Description: The LED Wall Bracket comes with an IP44 Rating and grey aluminium finish, its great for offering a sleek and modern look to your outdoor space, especially a porch area. The wall bracket is designed with a curved shape and has two clear strips along the shade which allows the light to shine through. | Features: Finish: Grey, Material: Die Cast Aluminium, IP Rating: IP44, Height (cm) : 24, Width (cm) : 10, Projection (cm) : 10, No. of Lights: 2, Lamp Type: GU10, Kelvin: 3000, Lumens: 660, Wattage (max) : 3W, Class: 1 (Earthed)

See full description
Specifications for 2 Light Outdoor Up & Down Wall Light Grey IP44, GU10 - 2002-2GY-LED
  • Lamp Type
    GU10
  • Width
    10cm
  • Height
    24cm
  • Lumens
    660
  • Product Type
    Outdoor Wall Light
  • Number of Lights
    2
  • IP Rating
    IP44
  • Colour Temperature
    3000
    3000K
  • Class
    1 (Earthed)
  • Material
    Die Cast Aluminium
  • Finish
    Grey
  • Maximum Wattage
    3W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome