(2x3W) Led Up/Down Light, IP44 230V 6W

Order Code: ZT3309584S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.497%


Description

(2x3W) LED Up/Down Light, IP44 230V 6W | Description: IP44 Exterior or Interior use 2x3W 6000K daylight LED supplied with built-in LED driver. Stainless Steel 304. Emits a wide beam above and narrow beam of light from below. | Features: Finish: Stainless Steel, Material: 304 Stainless Steel, IP Rating: IP44, Height (cm) : 14.7, Width (cm) : 7, Projection (cm) : 7.3, Dimmable: No, Wattage (max) : 6, Bulb Included: Yes, Weight (kg) : 0.6, Kelvin: 6000 (Daylight) , Lumens: 30

See full description
Specifications for (2x3W) Led Up/Down Light, IP44 230V 6W
  • Maximum Wattage
    6W
  • Projection
    7.3cm
  • Lumens
    30
  • Material
    304 Stainless Steel
  • Width
    7cm
  • Weight
    0.6kg
  • Voltage
    230V
  • Product Type
    Up/Down Light
  • Dimmable
    No
  • Height
    14.7cm
  • IP Rating
    IP44
  • Colour
    Silver
  • Bulb Included
    Yes
  • Colour Temperature
    6000 (Daylight)
    6000K (Daylight)