3-Level Adjustable Garden Rattan Solar Lantern Black - 867-218V00BK

3-Level Adjustable Garden Rattan Solar Lantern Black - 867-218V00BK

Order Code: ZT5712943SCopy

£39.99 Inc VAT (20%)


Description

Never be left in the dark outdoors again, thanks to this Outsunny solar lamp. With a powder coated steel structure for a strong core, the string design is wrapped in plastic wicker—looks natural with the rest of your garden furniture. It's fitted with a solar powered light to charge in the day naturally and automatically turn on at night. Adjust the brightness between three different levels to suit you.
Wicker lamp is an ideal addition to your patio, driveway, deck or garden
Solar panel on top. Charges under the sunlight. Turns on automatically when dark
Turns on/off automatically at dusk and dawn
30 hours charge in sunlight. Three hours charge via USB
Runs 3.5 hours on brightest setting, 14 hours on darkest setting. Three different brightness levels
IP44 waterproof rating, to withstand mild rain, snow, frost and sleet
No assembly required

See full description
Specifications for 3-Level Adjustable Garden Rattan Solar Lantern Black - 867-218V00BK
  • Colour
    Black
  • Material
    Powder Coated Steel