Ankle Led Indoor/Outdoor Square Recessed Marker Wall Light Grey IP65

Order Code: ZT3310491S

£49.99 Inc VAT (20%)


Description

Ankle LED Indoor/Outdoor Square Recessed Marker Wall Light Grey IP65 | Description: This grey recessed square fitting is simple but highly efficient. It suitable for either indoor or outdoor use. Light shines downwards from the square design, providing a glow fit for brightening the darkest of nights. Use along garden walkways or insert to kitchen ceilings. LEDs use up to 85% less energy and last up to 20 times longer than incandescent bulbs. This item is IP65 and it fully protected from dust and water sprays from all directions. Also available in a rectangle version. Class one. Three year finish guarantee, except within five miles of the coastline. | Features: Finish: Grey, Material: Polycarbonate, IP Rating: IP65, Height (cm) : 9, Width (cm) : 9, Depth (cm) : 7.1, No. of Lights: 15, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 25, Wattage (max) : 1, Bulb Included: Yes

See full description
Specifications for Ankle Led Indoor/Outdoor Square Recessed Marker Wall Light Grey IP65
  • Maximum Wattage
    1
  • Finish
    Grey
  • Lumens
    25
  • Material
    Polycarbonate
  • Colour Temperature
    4000
    4000K
  • Number of Lights
    15
  • IP Rating
    IP65
  • Lamp Type
    Integrated LED
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome