Ankle Led Outdoor Small Recessed Wall Light Grey IP54

Order Code: ZT3310689S

£69.99 Inc VAT (20%)


Description

Ankle LED Outdoor Small Recessed Wall Light Grey IP54 | Description: This charming yet practical outdoor light produces a downward source of brightness. Complete with a dark grey bulkhead design, this small ankle light is the perfect addition to garden pathways or steps. It adds a subtle but beautiful illumination to ensure your walkways are lit and accessible. LEDs use up to 85% less energy and last up to 20 times longer than incandescent bulbs. This item has a rating of IP54, which means that it is protected from dust and water sprays. Class one. Also available in a larger version. Three year finish guarantee, except within five miles of the coastline. | Features: Finish: Grey, Material: Glass, IP Rating: IP54, Height (cm) : 9.2, Width (cm) : 9.4, Depth (cm) : 5.3, No. of Lights: 15, Lamp Type: INTEGRATED LED, Kelvin: 4000, Lumens: 100, Wattage (max) : 4, Bulb Included: Yes

See full description
Specifications for Ankle Led Outdoor Small Recessed Wall Light Grey IP54
  • Bulb Included
    Yes
  • Material
    Glass
  • Maximum Wattage
    4
  • IP Rating
    IP54
  • Width
    9.4cm
  • Depth
    5.3cm
  • Product Type
    Recessed Wall Light
  • Colour Temperature
    4000
    4000K
  • No. of Lights
    15
  • Lumens
    100
  • Lamp Type
    Integrated LED
  • Height
    9.2cm
  • Finish
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome