Bern 1 Light Outdoor Flush Wall Light Black IP65, E27

Order Code: ZT3311723S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

Bern 1 Light Outdoor Flush Wall Light Black IP65, E27 | Description: This flush fittings precise frame, with a gently curved glass creates a classy yet contemporary look, well-suited for modern architectural buildings. Steel painted black. The black plate is constructed from die cast aluminium with a clear glass lens. | Features: Finish: Black, IP Rating: IP65, Height (cm) : 24.5, Width (cm) : 24.5, Projection (cm) : 12, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60

See full description
Specifications for Bern 1 Light Outdoor Flush Wall Light Black IP65, E27
  • Height
    24.5cm
  • Product Type
    Outdoor Wall Light
  • Finish
    Black
  • IP Rating
    IP65
  • Number of Lights
    1
  • Wattage
    60
  • Maximum Wattage
    60W
  • Projection
    12cm
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome