Beta 1 Light Outdoor Wall Light Graphite IP54, E27

Order Code: ZT3309734S

£129.99 Inc VAT (20%)


Description

Beta 1 Light Outdoor Wall Light Graphite IP54, E27 | Description: Add the Beta 1-Light Graphite Outdoor Wall Light to your exterior for safety and beauty. It can be used solo or in a pair to light up an entrance or along a walkway for safe navigation. Its modern style and slim profile are ideal for a contemporary aesthetic. Enjoy brilliant light with the handsome fixture. | Features: Finish: Graphite, IP Rating: IP54, Height (cm) : 24, Width (cm) : 1.5, Projection (cm) : 12.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 15, Weight (kg) : 1.09, Bulb Included: No

See full description
Specifications for Beta 1 Light Outdoor Wall Light Graphite IP54, E27
  • Weight
    1.09kg
  • Lamp Type
    E27
  • Height
    24cm
  • Finish
    Graphite
  • Wattage
    15
  • Width
    1.5cm
  • Product Type
    Outdoor Wall Light
  • Bulb Included
    No
  • Number of Lights
    1
  • IP Rating
    IP54
  • Maximum Wattage
    15W
  • Projection
    12.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome