Bologna Outdoor 1 Light Down Globe Wall Light, Black, IP54, E27

Order Code: ZT3309986S

£259.99 Inc VAT (20%)


Description

Bologna Outdoor 1 Light Down Globe Wall Light, Black, IP54, E27 | Features: Finish: Black | Material: Aluminium | IP Rating: IP54 | Height (cm) : 4 | Width (cm) : 25 | Projection (cm) : 34.5 | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 12W LED/46W Halogen | Bulb Included: No | Weight (kg) : 1.96

Specifications for Bologna Outdoor 1 Light Down Globe Wall Light, Black, IP54, E27
  • Height
    4cm
  • Weight
    1.96kg
  • Number of Lights
    1
  • Product Type
    Outdoor Wall Light
  • Lamp Type
    E27
  • Projection
    34.5cm
  • Material
    Aluminium
  • Maximum Wattage
    12W LED/46W Halogen
  • Width
    25cm
  • IP Rating
    IP54
  • Finish
    Black
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome