Brandon Wall Light Stainless Steel IP44

Order Code: ZT3310292S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Brandon Wall Light Stainless Steel IP44 | Features: Finish: Stainless Steel | IP Rating: IP44 | Height: 23cm | Width: 15cm | Projection: 10.5cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 60W

Specifications for Brandon Wall Light Stainless Steel IP44
  • Width
    15cm
  • Lamp Type
    E27
  • Projection
    10.5cm
  • No. of Lamps
    1
  • IP Rating
    IP44
  • Height
    23cm
  • Finish
    Stainless Steel
  • Product Type
    Wall Light
  • Maximum Wattage
    60W
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome