Brisbane Wall Light Graphite IP44

Order Code: ZT3310128S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£74.397%


Description

Brisbane Wall Light Graphite IP44 | Features: Finish: Graphite | IP Rating: IP44 | Height: 31cm | Width: 9.7cm | Projection: 15cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 40W

Specifications for Brisbane Wall Light Graphite IP44
  • Bulb Included
    No
  • Maximum Wattage
    40W
  • Projection
    15cm
  • No. of Lamps
    1
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Height
    31cm
  • Product Type
    Wall Light
  • Finish
    Graphite
  • Width
    9.7cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome