Bronx 1 Light Outdoor Large Wall Light Black with Polycarbonate Shade IP44, E27

Order Code: ZT3311051S

£149.99 Inc VAT (20%)


Description

Bronx 1 Light Outdoor Large Wall Light Black with Polycarbonate Shade IP44, E27 | Description: This range is an outdoor collection with a variety of matching fittings. The fittings area energy saving, helping to protect the environment. The fittings are made of black cast aluminium, which has a three year finish guarantee. The polycarbonate shade allows the light to shine through and illuminate the area. This large wall light is available in a smaller version and a matching bollard | Features: Finish: Black, IP Rating: IP44, Height (cm) : 42, Width (cm) : 15, Projection (cm) : 22, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 26, Weight (kg) : 2.6, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Bronx 1 Light Outdoor Large Wall Light Black with Polycarbonate Shade IP44, E27
  • Colour
    Black
  • Product Type
    Outdoor Wall Light
  • Weight
    2.6kg
  • Bulb Included
    No
  • Class
    1 (Earthed)
  • Material
    Black Cast Aluminium
  • Number of Lights
    1
  • Maximum Wattage
    26
  • IP Rating
    IP44
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome