Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Large Bezel HF E3 LED 4000K 1550lm 340 x 155mm Anthra M
By Thorn
Order Code:
ZT5070944S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-large-bezel-hf-e3-led-4000k-1550lm-340-x-155mm-anthra-m/p/ZT5070944S
Add to quotation
View all Outdoor Wall Lights
Description
Head Large Bezel Hf E3 Led 4000K 1550Lm 340 X 155mm Anthra M
Specifications
Specifications for Bulkhead Large Bezel HF E3 LED 4000K 1550lm 340 x 155mm Anthra M
Colour Temperature
4000 K
Housing Material
Aluminium
Number of Lamps
1
Housing Colour
Anthracite
Maximum System Power
16W
Light Source Type
LED non-replaceable
Light Distribution
Asymmetric
Light Outlet
Direct/indirect
Colour of Light
White
Nominal Voltage
220V
Voltage Type
AC
Cover Material
Plastic transparent
Outer Diameter
340mm
Control Gear
LED driver constant current
IK Rating
IK10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome