Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Large Bezel HF LED 3000K 1550lm 340 x 155mm Anthra IP65
By Thorn
Order Code:
ZT5071017S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-large-bezel-hf-led-3000k-1550lm-340-x-155mm-anthra-ip65/p/ZT5071017S
Add to quotation
View all Outdoor Wall Lights
Description
Head Large Bezel Hf Led 3000K 1550Lm 340 X 155mm Anthra Ip65
Specifications
Specifications for Bulkhead Large Bezel HF LED 3000K 1550lm 340 x 155mm Anthra IP65
Number of Lamps
1
Colour Temperature
3000 K
Housing Material
Aluminium
IP Rating
IP65
Maximum System Power
16W
Light Source Type
LED non-replaceable
Light Distribution
Asymmetric
Colour of Light
White
Housing Colour
Anthracite
Cover Material
Plastic transparent
Control Gear
LED driver constant current
Light Outlet
Direct/indirect
Nominal Voltage
220V
IK Rating
IK10
Outer Diameter
340mm
Wattage
16W
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome