Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Large Cross HF E3 LED 4000K 1000lm 340 x 155mm Anthra M
By Thorn
Order Code:
ZT5070719S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-large-cross-hf-e3-led-4000k-1000lm-340-x-155mm-anthra-m/p/ZT5070719S
Add to quotation
View all Outdoor Wall Lights
Description
Head Large Cross Hf E3 Led 4000K 1000Lm 340 X 155mm Anthra M
Specifications
Specifications for Bulkhead Large Cross HF E3 LED 4000K 1000lm 340 x 155mm Anthra M
Number of Lamps
1
Housing Material
Aluminium
Colour Temperature
4000 K
Maximum System Power
11W
Light Source Type
LED non-replaceable
Colour of Light
White
Nominal Voltage
220V
Light Distribution
Asymmetric
Control Gear
LED driver constant current
Housing Colour
Anthracite
Voltage Type
AC
Outer Diameter
340mm
Light Outlet
Direct/indirect
Cover Material
Plastic transparent
IK Rating
IK10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome