Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Large Cross HF E3 LED 4000K 1350lm 340 x 155mm Anthra I
By Thorn
Order Code:
ZT5070989S
£459.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
459.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-large-cross-hf-e3-led-4000k-1350lm-340-x-155mm-anthra-i/p/ZT5070989S
Add to quotation
View all Outdoor Wall Lights
Description
Head Large Cross Hf E3 Led 4000K 1350Lm 340 X 155mm Anthra I
Specifications
Specifications for Bulkhead Large Cross HF E3 LED 4000K 1350lm 340 x 155mm Anthra I
Number of Lamps
1
Colour Temperature
4000 K
Housing Material
Aluminium
IK Rating
IK10
Light Outlet
Direct/indirect
Voltage Type
AC
Colour of Light
White
Cover Material
Plastic transparent
Nominal Voltage
220V
Maximum System Power
16W
Light Distribution
Asymmetric
Control Gear
LED driver constant current
Housing Colour
Anthracite
Outer Diameter
340mm
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome