Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Large Halo Visor HF LED 3000K 750lm 340 x 155mm Anthra
By Thorn
Order Code:
ZT5071156S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-large-halo-visor-hf-led-3000k-750lm-340-x-155mm-anthra/p/ZT5071156S
Add to quotation
View all Outdoor Wall Lights
Description
Head Large Halo Visor Hf Led 3000K 750Lm 340 X 155mm Anthra
Specifications
Specifications for Bulkhead Large Halo Visor HF LED 3000K 750lm 340 x 155mm Anthra
Colour Temperature
3000 K
Number of Lamps
1
IP Rating
IP65
Housing Material
Aluminium
Light Source Type
LED non-replaceable
Maximum System Power
11W
Light Distribution
Asymmetric
Outer Diameter
340mm
IK Rating
IK10
Control Gear
LED driver constant current
Nominal Voltage
220V
Colour of Light
White
Cover Material
Plastic transparent
Light Outlet
Direct/indirect
Wattage
11W
Housing Colour
Anthracite
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome