Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Large Halo Visor HF LED 4000K 1050lm 340 x 155mm Anthra
By Thorn
Order Code:
ZT5070907S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-large-halo-visor-hf-led-4000k-1050lm-340-x-155mm-anthra/p/ZT5070907S
Add to quotation
View all Outdoor Wall Lights
Description
Head Large Halo Visor Hf Led 4000K 1050Lm 340 X 155mm Anthra
Specifications
Specifications for Bulkhead Large Halo Visor HF LED 4000K 1050lm 340 x 155mm Anthra
Number of Lamps
1
Housing Material
Aluminium
Colour Temperature
4000 K
IP Rating
IP65
Nominal Voltage
220V
Voltage Type
AC
Light Distribution
Asymmetric
Light Outlet
Direct/indirect
IK Rating
IK10
Wattage
16W
Housing Colour
Anthracite
Control Gear
LED driver constant current
Outer Diameter
340mm
Colour of Light
White
Light Source Type
LED non-replaceable
Cover Material
Plastic transparent
Maximum System Power
16W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome