Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Large Visor HF Em LED 4000K 340 x 155mm Anthra IP65 96665904
By Thorn
Order Code:
ZT5070839S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-large-visor-hf-em-led-4000k-340-x-155mm-anthra-ip65-96665904/p/ZT5070839S
Add to quotation
View all Outdoor Wall Lights
Description
Head Large Visor Hf Em Led 4000K 340 X 155mm Anthra Ip65 96665904
Specifications
Specifications for Bulkhead Large Visor HF Em LED 4000K 340 x 155mm Anthra IP65 96665904
Number of Lamps
1
Housing Material
Aluminium
Colour Temperature
4000 K
Control Gear
LED driver constant current
Housing Colour
Anthracite
Maximum System Power
16W
Outer Diameter
340mm
Light Source Type
LED non-replaceable
Voltage Type
AC
Nominal Voltage
220V
Light Distribution
Asymmetric
Colour of Light
White
IK Rating
IK10
Light Outlet
Direct/indirect
Cover Material
Plastic transparent