Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Large Visor HF LED 3000K 1000lm 340 x 155mm Anthra IP65
By Thorn
Order Code:
ZT5070274S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-large-visor-hf-led-3000k-1000lm-340-x-155mm-anthra-ip65/p/ZT5070274S
Add to quotation
View all Outdoor Wall Lights
Description
Head Large Visor Hf Led 3000K 1000Lm 340 X 155mm Anthra Ip65
Specifications
Specifications for Bulkhead Large Visor HF LED 3000K 1000lm 340 x 155mm Anthra IP65
IP Rating
IP65
Number of Lamps
1
Colour Temperature
3000 K
Housing Material
Aluminium
Colour of Light
White
Control Gear
LED driver constant current
Housing Colour
Anthracite
Nominal Voltage
220V
Wattage
16W
Outer Diameter
340mm
IK Rating
IK10
Light Distribution
Asymmetric
Maximum System Power
16W
Cover Material
Plastic transparent
Light Outlet
Direct/indirect
Voltage Type
AC
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome