Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Large Visor HF LED 4000K 750lm 340 x 155mm Anthra MWS I
By Thorn
Order Code:
ZT5070821S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-large-visor-hf-led-4000k-750lm-340-x-155mm-anthra-mws-i/p/ZT5070821S
Add to quotation
View all Outdoor Wall Lights
Description
Head Large Visor Hf Led 4000K 750Lm 340 X 155mm Anthra Mws I
Specifications
Specifications for Bulkhead Large Visor HF LED 4000K 750lm 340 x 155mm Anthra MWS I
Number of Lamps
1
Housing Material
Aluminium
IP Rating
IP65
Colour Temperature
4000 K
IK Rating
IK10
Wattage
11W
Control Gear
LED driver constant current
Light Distribution
Asymmetric
Housing Colour
Anthracite
Light Outlet
Direct/indirect
Colour of Light
White
Voltage Type
AC
Light Source Type
LED non-replaceable
Cover Material
Plastic transparent
Outer Diameter
340mm
Nominal Voltage
220V
Maximum System Power
11W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome