Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Small Bezel HF E3 LED 4000K 700lm 285 x 150mm Anthra MW
By Thorn
Order Code:
ZT5070332S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-small-bezel-hf-e3-led-4000k-700lm-285-x-150mm-anthra-mw/p/ZT5070332S
Add to quotation
View all Outdoor Wall Lights
Description
Head Small Bezel Hf E3 Led 4000K 700Lm 285 X 150mm Anthra Mw
Specifications
Specifications for Bulkhead Small Bezel HF E3 LED 4000K 700lm 285 x 150mm Anthra MW
Number of Lamps
1
Housing Material
Aluminium
Colour Temperature
4000 K
Light Outlet
Direct/indirect
Voltage Type
AC
Control Gear
LED driver constant current
Nominal Voltage
220V
Housing Colour
Anthracite
Maximum System Power
7W
Light Source Type
LED non-replaceable
Cover Material
Plastic transparent
Colour of Light
White
IK Rating
IK10
Outer Diameter
285mm
Light Distribution
Asymmetric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome