Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Small Cross HF LED 4000K 600lm 285 x 150mm Anthra IP65
By Thorn
Order Code:
ZT5070350S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-small-cross-hf-led-4000k-600lm-285-x-150mm-anthra-ip65/p/ZT5070350S
Add to quotation
View all Outdoor Wall Lights
Description
Head Small Cross Hf Led 4000K 600Lm 285 X 150mm Anthra Ip65
Specifications
Specifications for Bulkhead Small Cross HF LED 4000K 600lm 285 x 150mm Anthra IP65
Number of Lamps
1
Housing Material
Aluminium
IP Rating
IP65
Colour Temperature
4000 K
Wattage
7W
Maximum System Power
7W
IK Rating
IK10
Light Outlet
Direct/indirect
Control Gear
LED driver constant current
Nominal Voltage
220V
Colour of Light
White
Cover Material
Plastic transparent
Outer Diameter
285mm
Light Distribution
Asymmetric
Housing Colour
Anthracite
Light Source Type
LED non-replaceable
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome