Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Small Halo Visor HF E3 LED 4000K 700lm 285 x 150mm Anth 96665868
By Thorn
Order Code:
ZT5070517S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-small-halo-visor-hf-e3-led-4000k-700lm-285-x-150mm-anth-96665868/p/ZT5070517S
Add to quotation
View all Outdoor Wall Lights
Description
Hd Small Halo Visor Hf E3 Led 4000K 700Lm 285 X 150mm Anth 96665868
Specifications
Specifications for Bulkhead Small Halo Visor HF E3 LED 4000K 700lm 285 x 150mm Anth 96665868
Number of Lamps
1
Colour Temperature
4000 K
Housing Material
Aluminium
IK Rating
IK10
Light Outlet
Direct/indirect
Nominal Voltage
220V
Maximum System Power
11W
Control Gear
LED driver constant current
Outer Diameter
285mm
Cover Material
Plastic transparent
Light Source Type
LED non-replaceable
Voltage Type
AC
Colour of Light
White
Housing Colour
Anthracite
Light Distribution
Asymmetric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome