Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Small Halo Visor HF E3 LED 4000K 700lm 285 x 150mm Anth 96665869
By Thorn
Order Code:
ZT5070533S
£619.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
619.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-small-halo-visor-hf-e3-led-4000k-700lm-285-x-150mm-anth-96665869/p/ZT5070533S
Add to quotation
View all Outdoor Wall Lights
Description
Hd Small Halo Visor Hf E3 Led 4000K 700Lm 285 X 150mm Anth 96665869
Specifications
Specifications for Bulkhead Small Halo Visor HF E3 LED 4000K 700lm 285 x 150mm Anth 96665869
Colour Temperature
4000 K
Number of Lamps
1
Housing Material
Aluminium
Light Distribution
Asymmetric
Light Source Type
LED non-replaceable
Outer Diameter
285mm
Nominal Voltage
220V
Control Gear
LED driver constant current
Maximum System Power
11W
Colour of Light
White
Cover Material
Plastic transparent
IK Rating
IK10
Housing Colour
Anthracite
Voltage Type
AC
Light Outlet
Direct/indirect
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome