Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Small Halo Visor HF LED 3000K 700lm 285 x 150mm Anthra
By Thorn
Order Code:
ZT5070051S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-small-halo-visor-hf-led-3000k-700lm-285-x-150mm-anthra/p/ZT5070051S
Add to quotation
View all Outdoor Wall Lights
Description
Head Small Halo Visor Hf Led 3000K 700Lm 285 X 150mm Anthra
Specifications
Specifications for Bulkhead Small Halo Visor HF LED 3000K 700lm 285 x 150mm Anthra
Housing Material
Aluminium
IP Rating
IP65
Number of Lamps
1
Colour Temperature
3000 K
Cover Material
Plastic transparent
Maximum System Power
11W
IK Rating
IK10
Housing Colour
Anthracite
Light Distribution
Asymmetric
Colour of Light
White
Light Outlet
Direct/indirect
Light Source Type
LED non-replaceable
Wattage
11W
Control Gear
LED driver constant current
Voltage Type
AC
Outer Diameter
285mm
Nominal Voltage
220V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome