Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Small Visor HF LED 3000K 700lm 285 x 150mm Anthra IP65
By Thorn
Order Code:
ZT5070138S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-small-visor-hf-led-3000k-700lm-285-x-150mm-anthra-ip65/p/ZT5070138S
Add to quotation
View all Outdoor Wall Lights
Description
Head Small Visor Hf Led 3000K 700Lm 285 X 150mm Anthra Ip65
Specifications
Specifications for Bulkhead Small Visor HF LED 3000K 700lm 285 x 150mm Anthra IP65
IP Rating
IP65
Housing Material
Aluminium
Colour Temperature
3000 K
Number of Lamps
1
Nominal Voltage
220V
Control Gear
LED driver constant current
Wattage
11W
Maximum System Power
11W
Light Source Type
LED non-replaceable
IK Rating
IK10
Outer Diameter
285mm
Cover Material
Plastic transparent
Colour of Light
White
Housing Colour
Anthracite
Light Outlet
Direct/indirect
Voltage Type
AC
Light Distribution
Asymmetric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome