Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Bulkhead Small Visor HF LED 4000K 400lm 285 x 150mm Anthra MWS I
By Thorn
Order Code:
ZT5070202S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/bulkhead-small-visor-hf-led-4000k-400lm-285-x-150mm-anthra-mws-i/p/ZT5070202S
Add to quotation
View all Outdoor Wall Lights
Description
Head Small Visor Hf Led 4000K 400Lm 285 X 150mm Anthra Mws I
Specifications
Specifications for Bulkhead Small Visor HF LED 4000K 400lm 285 x 150mm Anthra MWS I
Colour Temperature
4000 K
Housing Material
Aluminium
Number of Lamps
1
IP Rating
IP65
Light Outlet
Direct/indirect
Wattage
7W
Colour of Light
White
Nominal Voltage
220V
Light Distribution
Asymmetric
Voltage Type
AC
Light Source Type
LED non-replaceable
Housing Colour
Anthracite
Control Gear
LED driver constant current
Maximum System Power
7W
Outer Diameter
285mm
IK Rating
IK10
Cover Material
Plastic transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome