Cabo 1 Light Outdoor Bulkhead Wall Light Brass IP65 E27

Order Code: ZT3325362S

£183.99 Inc VAT (20%)
£199.998% off


Description

Cabo 1 Light Outdoor Head Wall Light Brass Ip65, E27

Specifications for Cabo 1 Light Outdoor Bulkhead Wall Light Brass IP65 E27
  • Projection
    12cm
  • Width
    11cm
  • Lamp Type
    E27
  • Weight
    1.4kg
  • Material
    Brass
    Glass
  • Class
    1 (Earthed)
  • No. of Lights
    1
  • Maximum Wattage
    60
  • IP Rating
    IP65
  • Finish
    Brass
  • Height
    23cm