Camber Outdoor Up Down Dimmable Wall Light Textured Black, IP44

Order Code: ZT3309794S

£45.99 Inc VAT (20%)


Description

Camber Outdoor Up Down Dimmable Wall Light Textured Black, IP44 | Features: Finish: Textured Black | Material: Glass Height (cm) : 14.80 | Width (cm) : 7.20 | Lamp Type: GU10 | Number of Lights: 2 | IP Rating: IP44 | Dimmable: Dimmable | Bulb Included: No | Wattage (max) : 20W | Weight (kg) : 0.35

Specifications for Camber Outdoor Up Down Dimmable Wall Light Textured Black, IP44
  • Dimmable
    Yes
  • Width
    7.2cm
  • Product Type
    Outdoor Wall Light
  • Weight
    0.35kg
  • Lamp Type
    GU10
  • Number of Lights
    2
  • Bulb Included
    No
  • Maximum Wattage
    20W
  • IP Rating
    IP44
  • Material
    Glass
  • Finish
    Textured Black
  • Height
    14.8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome