Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
CCT Adjustable LED Bulkhead 230V IP65 14W
By Netlighting
Order Code:
ZT3312704S
£35.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 27th Feb
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/cct-adjustable-led-bulkhead-230v-ip65-14w/p/ZT3312704S
Add to quotation
View all Outdoor Wall Lights
Description
Cct Adjustable Led Head 230V Ip65 14W
Specifications
Specifications for CCT Adjustable LED Bulkhead 230V IP65 14W
Colour Temperature
CCT - 3000/4000/5700K
Lumens
1130/1260/1210lm
Wattage
14W
Product Type
Adjustable LED Bulkhead
Material
Polycarbonate
Colour
White
Projection
7.4cm
Dimmable
Non Dimmable
Bulb Included
Yes
Diameter
31.5cm
Voltage
230V