Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
CCT Adjustable LED Bulkhead with Emergency and Sensor 230V IP65 14W BT14ACTEMS
By Netlighting
Order Code:
ZT3312795S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 27th Feb
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/cct-adjustable-led-bulkhead-with-emergency-and-sensor-230v-ip65-14w-bt14actems/p/ZT3312795S
Add to quotation
View all Outdoor Wall Lights
Description
Cct Adjustable Led Head With Emergency And Sensor 230V Ip65 14W Bt14Actems
Specifications
Specifications for CCT Adjustable LED Bulkhead with Emergency and Sensor 230V IP65 14W BT14ACTEMS
Colour Temperature
CCT - 3000/4000/5700K
Finish
White
Projection
7.4cm
Bulb Included
Yes
Dimmable
Non Dimmable
Diameter
31.5cm
Product Type
Adjustable LED Bulkhead
Lumens
1130/1260/1210lm
Wattage
14W
Material
Polycarbonate